Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TWN12OPN

TWN12OPN

TWN-12-OPN SUPER TWIN PLW BLCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM OPN

3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-12-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning

Part #

TWN12OPN

BDI #

854473

PRICE
$ 609.55 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
31171511
EAN
0662486102939
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-12-OPN-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
TWN12OPN
Weight / LBS
1
Long Description
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-12-OPN-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Base to Center Height
0.937 Inch | 23.8 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter