Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
3HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Manufacturer's Series
TXT
Input Rating value plus um
3HP
Housing Material And Finish
Class 30 Gray Iron
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT125AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
241066
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Nominal Center Distance
3.18 Inch | 80.772 Millimeter
Center Distance
3.18 Inch | 80.772 Millimeter
Input Shaft Length
3.29 Inch | 83.566 Millimeter
Overall Length
9.09 Inch | 230.886 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter