Manufacturer Name
RBC BEARINGS
Mounting Frame
Not Applicable
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Manufacturer's Series
TXT
Input Rating value plus um
7.5HP
Housing Material And Finish
Class 30 Gray Iron
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT215AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
242082
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Length
3.59 Inch | 91.186 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Output Bore Range
1-1/8 To 1-15/16 Inch | 28.575 To 49.213 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Height
11.41 Inch | 289.814 Millimeter
Overall Width
8.38 Inch | 212.852 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
9.55 Inch | 242.57 Millimeter