Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TXT109AT ATV TAPER BUSHED REDCR

TXT225AT ATV TAPER BUSHED REDCR

TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT

Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

242083

BDI #

270757

PRICE
$ 3,883.06 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
27.388
UNSPSC
26111538
EAN
0782475213382
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT225AT,ATV TAPER BUSH REDUCER
Manufacturer Internal Number
242083
Weight / LBS
58
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Width
8.38 Inch | 212.852 Millimeter
Input Shaft Length
3.59 Inch | 91.186 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Length
9.55 Inch | 242.57 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Overall Height
11.41 Inch | 289.814 Millimeter
Output Bore Range
1-1/8 To 1-15/16 Inch | 28.575 To 49.213 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter