Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TXT525AT ATV TAPER BUSHED REDCR

TXT415CT CTV TAPER BUSHED REDCR

TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

244526

BDI #

271072

PRICE
$ 6,645.62 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
65.771
UNSPSC
26111538
EAN
0782475678372
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
20HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT415BT,BTV TAPER BUSH REDUCER
Manufacturer Internal Number
244526
Weight / LBS
139
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Overall Length
13.42 Inch | 340.868 Millimeter
Input Shaft Length
5.57 Inch | 141.478 Millimeter
Output Bore Range
1-7/16 To 2-7/16 Inch | 36.513 To 61.913 Millimeter
Center Distance
4.79 Inch | 121.666 Millimeter
Overall Height
15.13 Inch | 384.302 Millimeter
Overall Width
10.38 Inch | 263.652 Millimeter
Input Shaft Diameter
1.438 Inch | 36.525 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
4.79 Inch | 121.666 Millimeter