Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R1 X 2-15/16

U2 3-7/16

U2-3G SPLIT TAPER BUSHING ; 3-7/16"

Bushing, Shaft; 3-7/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Yes Keyway; Split Taper Bushing

Part #

U2-3G

BDI #

928037

PRICE
$ 1,343.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
22.65
UNSPSC
31171605
EAN
0097039566232
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 3-7/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
10.12 Inch | 257.048 Millimeter