Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFC210

UCFC210

UCFC210 FLANGE CARTRIGE UNIT ; 4-BOLT

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter; 97.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

UCFC210

BDI #

17916376

PRICE
$ 120.84 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
31171501
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC210
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
7.49572
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 50MM Bore; 138MM Bolt Circle Diameter; 97.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Cartridge Pilot Diameter
4.331 Inch | 110 Millimeter
Cartridge Pilot Depth
0.472 Inch | 12 Millimeter
Bolt Spacing
3.843 Inch | 97.6 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter