Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCME759

UCME759

UCME759 ; 7.5HP 3450RPM 3PH 184TZ 3640M

AC Motor; Farm Duty; 7-1/2 | 9.2HP; 184TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 89.5% Efficiency Full Load

Part #

UCME759

BDI #

130670

PRICE
$ 2,017.30 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
38.095
UNSPSC
26101103
EAN
0781568122259
Horse Power
7-1/2 | 9.2HP
Frame Size
184TZ
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
85
Long Description
AC Motor; Farm Duty; 7-1/2 | 9.2HP; 184TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
16.88 Inch | 428.752 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter