Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCPL-2.5/16

UCPL-2.5/16

UCPL-2.5/16 ULTRA CLASS COMPLETE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCPL-2.5/16

BDI #

17150784

PRICE
$ 498.42 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
5.49
UNSPSC
31171511
EAN
4547359593419
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
A-UC212-205D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
12.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-5/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Actual Bolt Center to Center
7.4 Inch | 188Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter