Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VEM3581T-5

VEM3581T-5

VEM3581T-5 ; 1HP 1760RPM 3PH 143TC 0519M

AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.04" Overall Length; 86.5% Efficiency Full Load

Part #

VEM3581T-5

BDI #

130881

PRICE
$ 1,671.56 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
24.036
UNSPSC
26101112
EAN
0781568154083
Horse Power
1HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
55
Long Description
AC Motor; General Purpose; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.04" Overall Length; 86.5% Efficiency Full Load
Overall Length
13.04 Inch | 331.216 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter