Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFDL3610TM

VFDL3610TM

VFDL3610TM ; 3HP 1750RPM 1PH 184TC 3640LC

AC Motor; Farm Duty; 3HP; 184TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 18.05" Overall Length; 80% Efficiency Full Load

Part #

VFDL3610TM

BDI #

130961

PRICE
$ 3,059.38 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
44.39
EAN
0781568154274
Horse Power
3HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
97
Long Description
AC Motor; Farm Duty; 3HP; 184TC Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 18.05" Overall Length; 80% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
18.05 Inch | 458.47 Millimeter