Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VHECP3663T

VHECP3663T

VHECP3663T ; 5HP 3490RPM 3PH 60HZ

AC Motor; Pump; 5HP; 184HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.18" Overall Length; 90.2% Efficiency Full Load

Part #

VHECP3663T

BDI #

130970

PRICE
$ 4,269.90 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
44.898
UNSPSC
26101107
EAN
0781568397169
Horse Power
5HP
Frame Size
184HP
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
128
Long Description
AC Motor; Pump; 5HP; 184HP Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.18" Overall Length; 90.2% Efficiency Full Load
Overall Length
22.18 Inch | 563.372 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter