Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VHECP3774T

VHECP3774T

VHECP3774T ; 10HP 1760RPM 3PH 60HZ

AC Motor; Pump; 10HP; 215HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 92.4% Efficiency Full Load

Part #

VHECP3774T

BDI #

130975

PRICE
$ 5,137.80 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
104.762
UNSPSC
26101107
EAN
0781568397176
Horse Power
10HP
Frame Size
215HP
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
231
Long Description
AC Motor; Pump; 10HP; 215HP Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-1/8" Shaft Diameter; 22.33" Overall Length; 92.4% Efficiency Full Load
Overall Length
22.33 Inch | 567.182 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter