Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VL1309A

VL1306A

VL1306A ; .75HP 3450RPM 1PH 56C 3424L POR

AC Motor; Pump; 3/4HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.88" Overall Length; 69% Efficiency Full Load

Part #

VL1306A

BDI #

131027

PRICE
$ 1,254.04 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.605
UNSPSC
26101107
EAN
0781568110782
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
69
Inch - Metric
Inch
Other Features
Jet Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
AC Motor; Pump; 3/4HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.88" Overall Length; 69% Efficiency Full Load
Overall Length
12.88 Inch | 327.152 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter