Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VL1408T

VL1408T

VL1408T ; 3HP 1725RPM 1PH 184TC 3634LC

AC Motor; General Purpose; 3HP; 184TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.55" Overall Length; 78% Efficiency Full Load

Part #

VL1408T

BDI #

131045

PRICE
$ 1,735.24 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
35.374
UNSPSC
26101112
EAN
0781568110966
Horse Power
3HP
Frame Size
184TC
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
78
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
76
Long Description
AC Motor; General Purpose; 3HP; 184TC Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 1-1/8" Shaft Diameter; 16.55" Overall Length; 78% Efficiency Full Load
Overall Length
16.55 Inch | 420.37 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter