Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VLR-4-1/2

VLR-4-1/2

VLR 4 1/2 ; LOAD RUNNER V GROOVED

Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

95729

BDI #

737373

PRICE
$ 355.08 / each

QTY

INVENTORY:
1
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.178
UNSPSC
31171530
EAN
0622424957298
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
VLR-4 1/2
Manufacturer Internal Number
95729
Weight / LBS
7
Long Description
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.5 Inch | 114.3 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
2 Inch | 50.8 Millimeter