Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VM7047T

VM7047T

VM7047T ; 7.5 5HP1770 1470RPM 3PH60 213T

AC Motor; Pump; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.19" Overall Length; 86.5% Efficiency Full Load

Part #

VM7047T

BDI #

131302

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
70.82
EAN
0781568112120
Horse Power
7-1/2HP
Frame Size
213TC
Hertz
50/60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
XP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
156
Long Description
AC Motor; Pump; 7-1/2HP; 213TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.19" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.19 Inch | 487.426 Millimeter