Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP3439-14

VP3439-14

VP3439-14 ; .75HP/.56KW/3000RPM/

DC Motor; Permanent Magnet; 3/4HP; D80C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 14.35" Overall Length

Part #

VP3439-14

BDI #

131350

PRICE
$ 1,595.28 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
15.873
UNSPSC
26101208
EAN
0781568372647
Horse Power
3/4HP
Frame Size
D80C
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; Permanent Magnet; 3/4HP; D80C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 0.748" Shaft Diameter; 3-1/2" Base to Center Height; 14.35" Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.35 Inch | 364.49 Millimeter