Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP3455D

VP3455D

VP3455D ; .75/1HP 1750RPM DC D80D 3435P

DC Motor; Permanent Magnet; 1HP; D80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 387MM Overall Length

Part #

VP3455D

BDI #

131353

PRICE
$ 2,192.84 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
20.862
UNSPSC
26101208
EAN
0781568154847
Horse Power
1HP
Frame Size
D80D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
DC Motor; Permanent Magnet; 1HP; D80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 387MM Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.504 Inch | 89 Millimeter
Overall Length
15.236 Inch | 387 Millimeter