Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VP3588-14

VP3588-14

VP3588-14 ; 2HP 3000RPM

DC Motor; Permanent Magnet; 2HP; D90C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 452.882MM Overall Length

Part #

VP3588-14

BDI #

131362

PRICE
$ 3,952.58 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
31.746
UNSPSC
26101208
EAN
0781568372753
Horse Power
2HP
Frame Size
D90C
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
70
Long Description
DC Motor; Permanent Magnet; 2HP; D90C Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 452.882MM Overall Length
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
17.83 Inch | 452.882 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter