Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VR137PV3

VR137PV3

VR137PV3 SPIRAL BEVEL GEARBOX ; NON RETURNABLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Spiral Bevel; VR100 Series; 3/4" Input Shaft Diameter

Part #

D01018

BDI #

184025

PRICE
$ 4,090.00 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.292
UNSPSC
26111542
EAN
0884107148465
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
VR100
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
9.24HP
Housing Material And Finish
Cast Iron
Output Torque
318In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Vertical Base
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
VR137PV3
Manufacturer Internal Number
D01018
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Spiral Bevel; VR100 Series; 3/4" Input Shaft Diameter
Base to Center of Input Shaft
3 Inch | 76.2 Millimeter
Overall Height
6.13 Inch | 155.702 Millimeter
Input Shaft Length
1.69 Inch | 42.926 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.69 Inch | 42.926 Millimeter
Overall Length
10.16 Inch | 258.064 Millimeter
Overall Width
7.64 Inch | 194.056 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter