Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W192-14M-65-M

W144-8M-60-F

W144-8M-60-F SYNCHRONOUS PULLEY

60MM Belt Width; 8MM Belt Pitch; 8M-60 QT Power Chain Belt Style; 144 Teeth; 70MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W1448M60

BDI #

987573

PRICE
$ 1,926.08 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
20.838
EAN
0698672582254
Belt Pitch
8 MM
Belt Style
8M-60 QT Power Chain
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
60MM Belt Width; 8MM Belt Pitch; 8M-60 QT Power Chain Belt Style; 144 Teeth; 70MM Face Width; Bushed; 365.328MM OD; 366.7MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
2.362 Inch | 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.383 Inch | 365.328 Millimeter
Pitch Diameter
14.437 Inch | 366.7 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Face Width
2.756 Inch | 70 Millimeter