Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P144-14M-115-J

W1928M22-E

W1928M22-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 22MM Belt Width; 8 Millimeter Belt Pitch; 8M-22 Belt Style; 192 Teeth; 31MM Face Width; Bushed; 487.07MM OD; 488.92MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W1928M22-E

BDI #

612895

PRICE
$ 984.50 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
17.43
UNSPSC
26111812
EAN
0697950931630
Belt Pitch
8 MM
Belt Style
8M-22
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W1928M22-E
Weight / LBS
38.4
Long Description
Synchronous Pulley; 22MM Belt Width; 8 Millimeter Belt Pitch; 8M-22 Belt Style; 192 Teeth; 31MM Face Width; Bushed; 487.07MM OD; 488.92MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
1.22 Inch | 31 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
19.176 Inch | 487.07 Millimeter
Pitch Diameter
19.249 Inch | 488.92 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter