Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W9014M42-F

W216-14M-20-J

W216-14M-20-J SYNCHRONOUS PULLEY

20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 216 Teeth; 31MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

W21614M20

BDI #

990028

PRICE
$ 4,692.44 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
77.916
EAN
0698672594608
Belt Pitch
14 MM
Belt Style
14M-20 QT Power Chain
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 QT PowerChain Belt Style; 216 Teeth; 31MM Face Width; Bushed; 959.764MM OD; 962.558MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter