Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W25 TL HUB

W25 TL HUB

W25 TL HUB

4-7/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway

Part #

228012

BDI #

269405

PRICE
$ 222.40 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.783
UNSPSC
26111534
EAN
0782475136827
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
W25 TL HUB
Manufacturer Internal Number
228012
Weight / LBS
3.9
Long Description
4-7/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Pilot Length
1 Inch | 25.4 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter