Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W30-14M-65-EL

W30-14M-65-EL

W30-14M-65-EL SYNCHRONOUS PULLEY

65MM Belt Width; 14MM Belt Pitch; 14M-65 QT PowerChain Belt Style; 30 Teeth; 69.063MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore

Part #

W3014M65

BDI #

994078

PRICE
$ 708.72 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.588
EAN
0698672593625
Belt Pitch
14 MM
Belt Style
14M-65 QT Power Chain
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
EL
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type L1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 QT PowerChain Belt Style; 30 Teeth; 69.063MM Face Width; Bushed; 141.224MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 22.225 To 73.025MM Bushing Bore Range; EL Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Bushing Bore Range
7/8 To 2-7/8 Inch | 22.225 To 73.025 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter