Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W803-A

W803-A

W803-A GUIDE RING ; CARBON 15/16T

Carbon Steel Guide Ring; Used For 60 | 66 | 815 | 820; 3.62 IN OD X 0.06 IN THK; Carbon Steel

Part #

9120000

BDI #

18146466

PRICE
$ 69.76 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
24101700
EAN
0698210878917
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
3.62 IN OD X 0.06 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
15-16 Teeth
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6287891
Weight / LBS
0.23
Long Description
Carbon Steel Guide Ring; Used For 60 | 66 | 815 | 820; 3.62 IN OD X 0.06 IN THK; Carbon Steel