Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W805-AC

W805-AC

GRCS 17/18T W805-AC GUIDE RING ; CARBON STL

Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 4.11 IN OD X 0.06 IN THK; Carbon Steel

Part #

9167370

BDI #

18143367

PRICE
$ 105.54 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
UNSPSC
24101700
EAN
0698210627270
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
4.11 IN OD X 0.06 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
17-18 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262727
Weight / LBS
0.26
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 4.11 IN OD X 0.06 IN THK; Carbon Steel