Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W862-YY

W862-YY

W862-YY GUIDE RING ; GUIDE RING STN 31T

Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Stainless Steel

Part #

9120005

BDI #

18146471

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0698210880101
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
7.5 IN OD X 0.13 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
31-32 Teeth
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288010
Weight / LBS
0.67
Long Description
Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Stainless Steel