Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W867-AC

W863-AC

GRCS 23/24T W863-AC GUIDE RING ; CARBON STL

Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Carbon Steel

Part #

9167430

BDI #

19434142

PRICE
$ 110.42 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
24101700
EAN
0698210627300
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
5.56 IN OD X 0.13 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
23-24 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262730
Weight / LBS
0.46
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Carbon Steel