Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W866-YY

W863-YY

W863-YY GUIDE RING ; STN 23T

Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Stainless Steel

Part #

9120007

BDI #

18146473

PRICE
$ 82.50 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
24101700
EAN
0698210880064
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
5.56 IN OD X 0.13 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
23-24 Teeth
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288006
Weight / LBS
0.46
Long Description
Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Stainless Steel