Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W863-YYC

W863-YYC

GRSS 23/24T W863-YYC GUIDE RING ; STAINLESS

Stainless Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Stainless Steel

Part #

9167630

BDI #

18143376

PRICE
$ 267.34 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.209
UNSPSC
24101700
EAN
0698210627409
Part Type
Guide Ring Kit
Part Description
Stainless Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
5.56 IN OD X 0.13 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
23-24 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262740
Weight / LBS
0.46
Long Description
Stainless Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 5.56 IN OD X 0.13 IN THK; Stainless Steel