Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W865-AC

W865-AC

GRCS 25/26T W865-AC GUIDE RING ; CARBON STL

Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 6.04 IN OD X 0.13 IN THK; Carbon Steel

Part #

9167450

BDI #

18143369

PRICE
$ 114.02 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.213
UNSPSC
24101700
EAN
0698210627317
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
6.04 IN OD X 0.13 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
25-26 Teeth | With Screw
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262731
Weight / LBS
0.47
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 6.04 IN OD X 0.13 IN THK; Carbon Steel