Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W866-YY

W866-YY

W866-YY GUIDE RING ; STN 27T

Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 6.53 IN OD X 0.13 IN THK; Stainless Steel

Part #

9120013

BDI #

18146479

PRICE
$ 127.52 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
24101700
EAN
0698210880088
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
6.53 IN OD X 0.13 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
27-28 Teeth
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288008
Weight / LBS
0.53
Long Description
Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 6.53 IN OD X 0.13 IN THK; Stainless Steel