Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P908M50-SF

W9014M120-M

W9014M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 90 Teeth; 133MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

W9014M120-M

BDI #

613151

PRICE
$ 1,882.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
61.06
UNSPSC
26111812
EAN
0697950928838
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W9014M120-M
Weight / LBS
134.5
Long Description
Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 90 Teeth; 133MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 80 To 125MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
4.724 Inch | 120 Millimeter
Face Width
5.236 Inch | 133 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.677 Inch | 398.196 Millimeter