Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WA25

WA40

WA40 WELD ON HUB ; 7-3/4" OD X 7-1/4" PLT DIA X 1-1/2" LG

7-3/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 1-1/2" Pilot Length; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway

Part #

WA40

BDI #

612730

PRICE
$ 795.15 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.166
UNSPSC
26111534
EAN
0697950040486
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4040
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
WA40
Manufacturer Internal Number
WA40
Weight / LBS
29
Long Description
7-3/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 1-1/2" Pilot Length; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; No Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
5.75 Inch | 146.05 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 37 To 113 Millimeter
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter