Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WC752-100E-G

WC752-100E-G

WC752-100E-G WORM SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 100:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter

Part #

52545

BDI #

171894

PRICE
$ 9,003.78 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
108.0
UNSPSC
26111537
EAN
0781711525456
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2200Lbs
Base Included
No
Input Rating value plus um
2.97HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
8000In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WC752-100-G
Manufacturer Internal Number
52545
Weight / LBS
235
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
5.16 Inch | 131.064 Millimeter
Overall Height
16.81 Inch | 426.974 Millimeter
Base to Center of Input Shaft
10.47 Inch | 265.938 Millimeter
Output Shaft Length
4.16 Inch | 105.664 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
5.16 Inch | 131.064 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
5.31 Inch | 134.874 Millimeter
Overall Length
19.965 Inch | 507.111 Millimeter
Overall Width
14 Inch | 355.6 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter