Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WDGF2018AG

WDGF2018AG

WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 900WD Series; 5/8" Input Shaft Diameter

Part #

WDGF2018AG

BDI #

132059

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
UNSPSC
26111537
EAN
0781568196106
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
900WD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
600Lbs
Base Included
No
Input Rating value plus um
0.92HP
Housing Material And Finish
Epoxy Plated Cast Iron
Output Torque
461In-Lbs
Fan Cooling
No
Other Features
Washdown Duty
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
WDGF2018AG
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 900WD Series; 5/8" Input Shaft Diameter
Output Shaft Length
2.06 Inch | 52.324 Millimeter
Overall Width
7.62 Inch | 193.548 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Overall Length
7.92 Inch | 201.168 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter