Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WHT5966-12

WHT5966-12

WHT5966-12 MATTOP CHAIN ; WELDED STEEL

Mat Top Modular Belting; 5966; Perforated Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Polypropylene Pin Material

Part #

WHT5966-12

BDI #

24111981

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31151614
EAN
0793699441536
Modular Belting Size
5966
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.125
Long Description
Mat Top Modular Belting; 5966; Perforated Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running; Polypropylene Pin Material
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter