Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-LT7-100

WSTU-LT7-100

WSTU-LT7-100 TAKEUP SLEEVE BEARING

Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS300 Take Up Frame; INS-LT7-100 Insert Part; Cast Iron Housing Material

Part #

033873

BDI #

242419

PRICE
$ 464.98 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.135
UNSPSC
31171533
EAN
0782475017393
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS300
Insert Part Number
INS-LT7-100
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.4
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS300 Take Up Frame; INS-LT7-100 Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter