Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XB435

XB435

XB435 ; COPPER LENSE SAFETY GLASS

Safety Glass; Polycarbonate Frame Material; Copper Color; Black Color Frame Color; Scratch Resistant Coating

Part #

XB435

BDI #

25128831

PRICE
$ 24.00 / each

QTY

INVENTORY:
5
Manufacturer Name
EDGE EYEWEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181802
EAN
0697920021774
Harmonized Tariff Code
9004.90.00.00
Noun
Glass
Keyword String
Safety
Manufacturer URL
https://edgeeyewear.com
Product Detail
Safety Glass
Product Specification
Polycarbonate Frame Material; Copper Color; Black Color Frame Color; Scratch Resistant Coating
Long Description
Safety Glass; Polycarbonate Frame Material; Copper Color; Black Color Frame Color; Scratch Resistant Coating