Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XB438

XB438

XB438 ; MATTE BLK FRAME/BLU MIRROR LENS

Safety Glass; Unisex; Black Frame Color; Wraparound Frame Style; Blue Mirror Lens Color; Polycarbonate Frame Material; Full-Frame Type; Scratch-Resistant Lens Coating; Polycarbonate Lens Material

Part #

XB438

BDI #

25177025

PRICE
$ 24.00 / each

QTY

Manufacturer Name
EDGE EYEWEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181802
EAN
0697920021798
Harmonized Tariff Code
9004.90.00.00
Noun
Glass
Keyword String
Safety
Manufacturer URL
https://edgeeyewear.com
Product Detail
Safety Glass
Product Specification
Unisex; Black Frame Color; Wraparound Frame Style; Blue Mirror Lens Color; Polycarbonate Frame Material; Full-Frame Type; Scratch-Resistant Lens Coating; Polycarbonate Lens Material
Long Description
Safety Glass; Unisex; Black Frame Color; Wraparound Frame Style; Blue Mirror Lens Color; Polycarbonate Frame Material; Full-Frame Type; Scratch-Resistant Lens Coating; Polycarbonate Lens Material