Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XTH20

XTH20

XTH20 WELD ON HUB

Weld-On Hub; 4.065" Outside Diameter; Minimum Plain Bore; 3-13/16" Pilot Diameter; Steel; 1-13/16" Length Through Bore; 3-3/16" Bolt Circle Diameter; Keyway

Part #

XTH20

BDI #

920407

PRICE
$ 50.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111534
EAN
0097039756756
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.5
Long Description
Weld-On Hub; 4.065" Outside Diameter; Minimum Plain Bore; 3-13/16" Pilot Diameter; Steel; 1-13/16" Length Through Bore; 3-3/16" Bolt Circle Diameter; Keyway
Pilot Length
0.563 Inch | 14.3 Millimeter
Nominal Bolt Circle Diameter Round
3.188 Inch | 80.975 Millimeter
Pilot Diameter
3.813 Inch | 96.85 Millimeter
Outside Diameter
4.065 Inch | 103.251 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter