Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Y4836

Y24120

Y24120 SPUR GEAR ; ROUGH BORE 24DP PITCH 120T

Spur Gear; 5" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 120 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Diameter; Brass

Part #

09402

BDI #

160922

PRICE
$ 435.14 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
31171707
EAN
0781711094020
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
120
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y24120
Manufacturer Internal Number
09402
Weight / LBS
0.82
Long Description
Spur Gear; 5" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 120 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Diameter; Brass
Pitch Diameter
5 Inch | 127 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter