Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YB14

YB14

YB14 SPUR GEAR ; 16DP 14T 20DEG PA 7/8" DP

Spur Gear; 7/8" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.69" Hub Diameter; Steel

Part #

09918

BDI #

161139

PRICE
$ 60.52 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31171707
EAN
0781711099186
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
14
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YB14
Manufacturer Internal Number
09918
Weight / LBS
0.14
Long Description
Spur Gear; 7/8" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.69" Hub Diameter; Steel
Hub Diameter
0.69 Inch | 17.526 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.875 Inch | 22.225 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter