Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4FS72

YD132

YD132 SPUR GEAR ; CAST IRON

Spur Gear; 11" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 132 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron

Part #

10618

BDI #

161473

PRICE
$ 560.14 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.083
UNSPSC
31171707
EAN
0781711106181
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
132
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YD132
Manufacturer Internal Number
10618
Weight / LBS
9
Long Description
Spur Gear; 11" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 132 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
11 Inch | 279.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter