Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C1065 ALT ; 0088514R

YF140

YF140 SPUR GEAR ; CAST IRON

Spur Gear; 14" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron

Part #

10658

BDI #

161492

PRICE
$ 925.40 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.258
UNSPSC
31171707
EAN
0781711106587
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
140
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YF140
Manufacturer Internal Number
10658
Weight / LBS
16
Long Description
Spur Gear; 14" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 140 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
14 Inch | 355.6 Millimeter