Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M2 Z=15 SPUR WITH HUB NR. PM28015

YF160

YF160 SPUR GEAR ; CAST IRON

Spur Gear; 16" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron

Part #

10660

BDI #

161493

PRICE
$ 1,093.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.202
UNSPSC
31171707
EAN
0781711106600
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
160
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YF160
Manufacturer Internal Number
10660
Weight / LBS
18.4
Long Description
Spur Gear; 16" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
16 Inch | 406.4 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter