Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YD30

YF200B

YF200B SPUR GEAR ; CAST IRON

Spur Gear; 20" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 200 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron

Part #

10664

BDI #

161494

PRICE
$ 1,673.24 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
12.134
UNSPSC
31171707
EAN
0781711106648
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
200
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YF200B
Manufacturer Internal Number
10664
Weight / LBS
26.75
Long Description
Spur Gear; 20" Pitch Diameter; 10 DP; 1-1/4" Face Width; Rough Bore; 200 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Hub Diameter
3.25 Inch | 82.55 Millimeter
Pitch Diameter
20 Inch | 508 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter