Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1.5 Z=34 SPUR WITH HUB NR. PM27034

YH48B

YH48B SPUR GEAR ; ROUGH BORE 8 DP PITCH 48T

Spur Gear; 6" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron

Part #

10674

BDI #

161499

PRICE
$ 428.66 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
31171707
EAN
0781711106747
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YH48B
Manufacturer Internal Number
10674
Weight / LBS
8
Long Description
Spur Gear; 6" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Diameter; Cast Iron
Pitch Diameter
6 Inch | 152.4 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter